Beli Helical Spring Washer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THE Spring Washer SS304
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    THE Spring Washer SS304
    Deskripsi:
    Plat Spring dari THE ini memiliki ragam ukuran M4-M36 dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
    atribut:
    • Material: SS 304
  2. Yoshinobu Spring Washer Black
    28%
    Mulai

    Rp27.900

    Yoshinobu Spring Washer Black
    atribut:
    • Color: Black
    • Material: Steel
    • Surface Treatment: Black Steel
  3. NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)
    Mulai

    Rp139.900

    NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)
    Deskripsi:
    Two Nord-Lock washers are paired, and a wedge-shaped cam is applied to the mating surface.The wedge angle is set larger than the screw angle of the bolt, so not only does the bolt not loosen, but also due to the wedge effect Bolt tension increases. In addition, teeth are cut radially on both outer surfaces, and as the bolt is tightened, the teeth bite into the nut, the bolt surface seating surface and the tightened object, and are fixed. Reusable without being affected by temperature. Use with flat washers is prohibited 1 set of 2 sheets
    atribut:
    • Surface Hardness: HRA 75±4%(HRC48)
    • Heat Resistance Temperature (°C): -20 to 300
    • Thickness T (mm): 2.5
    • Surface Treatment: Delta protection (chrome-free)
    • Outer Diameter (mm): 13.5
    • Nominal Dimensions of Screw: M8
    • Material: Iron (SC hardened material)
    • Nominal Size: M8
    • Thickness (mm): 2.5
    • Type: Nord lock washer
  4. RS PRO Steel Alloy Compression Spring
    Mulai

    Rp77.900

    RS PRO Steel Alloy Compression Spring
    Deskripsi:
    RS PRO Music Wire Steel Compression SpringsA range of compression springs from our RS PRO offer which come in various sizes and lengths and with closed and ground and closed not ground end types. Compression springs are very popular as they can store a large amount of energy in a small space making them ideal for a great range of uses.These RS PRO compression springs also referred to as coil springs have varying degrees of stiffness which is also known as spring rate.Coiled springs are designed so they can push back to the springs original height when they are compressed. These springs are used to keep components from meeting.RS PRO have a great range of compression springs with wire diameters from 0.2 to 2.2 mm and spring rates from 0.06 N/mm to 22.56 N/mm.NoteThe load at minimum working length is the load required to compress the spring to that length. All dimensions and forces to conform to DIN 2095 (grade 2).Typical Applications:Compression springs are a very popular spring and can be used in a number of different industries. This type of spring can be used in:Ball point pensVehiclesMobile phonesValvesElectrical switches
    atribut:
    • Material: Alloy Steel
  5. Non Brand CSL/SWL Series Coil Spring
    20%
    Mulai

    Rp11.900

  6. Non Brand CSM/SWM Series Coil Spring
    12%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  7. Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp92.900

    Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
  8. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  9. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga Helical Spring Washer Terbaru October 2026
THE Spring Washer SS304Rp8.900
Yoshinobu Spring Washer BlackRp27.900
NORD-LOCK JAPAN Nord-Lock Washer (SC Hardened Material)Rp139.900
RS PRO Steel Alloy Compression SpringRp77.900
TRUSCO Tip Spring For Carbide Automatic PunchRp10.900
RAYMOND Compression and Die SpringRp529.900
Yamamoto Kogaku Spring Spring for WPRp66.900
Non Brand CSL/SWL Series Coil SpringRp11.900
Non Brand CSM/SWM Series Coil SpringRp11.900
Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)Rp92.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)